Men's LaCrosse Meta-Pac Rubber Boot, Steel Toe, 16" Height, Black, 9

  • Mfr # 228050

  • Zoro # G9067703


product price:  $218.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
228050
Zoro #
G9067703
UPC #
715474418175
Country of Origin
China

Dimensions

Size
9
Height
16"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Meta-Pac
Upper Material
Rubber
Heel Style
Defined Heel
Features
Ozone and Tear Resistant Rubber, Ankle Fit
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Food Processing, Gas, Mining, Oil
Style Number
228050
Resists
Abrasions, Ozone, Tears
Metatarsal Guard
Yes
For Outdoor Traction
Yes
Footwear Sole Pattern
Vibram(R) 132 Montagna
Outsole Material
Rubber
Insulation Type
None
Insulated
No
Typical Rubber Boot Application
General Use
Midsole Material
Rubber
Toe Shape
Round
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Shank Material
Fiberglass
Completely Non Metallic
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Wide Toe Cap
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Shoe Style
Knee
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Insole Material
EVA
Footwear Brand
LACROSSE
Metatarsal Guard Style
Internal
Midsole Technology
3 Layer Sponge-Rubber System
Max. Operating Temp.
400 Degrees F
Insole Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.77, Dairy Tile (Wet): 0.73
Metatarsal Guard Technology
Rubber
Min. Operating Temp.
0 Degrees F

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Vibram(R) 132 Montagna, Insulated No, Size 9, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.