This item is Discontinued.

Bio-Ex Firefighting Foam, Drum, 55 gal F05.01.1516

This item is Discontinued.

Bio-Ex

Firefighting Foam, Drum, 55 gal (Discontinued)

Mfr # F05.01.1516
Zoro # G906868114
Country of Origin France
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F05.01.1516
Zoro #
G906868114
UPC #
-
Country of Origin
France

Dimensions

Container Size
55 gal

Details

Item
Firefighting Foam
Non-Toxic
Yes
Container Type
Drum
Firefighting Foam Type
Fluorine-Free Foams (FFF)
Formulation
Ethanol, Alkyl Betaine, Lauryl Alcohol
Concentration Type
Concentrated
Biodegradable
Yes

Description

Firefighting Foam, Biodegradable Yes, Container Size 55 gal, Container Type Drum, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Alkyl Betaine, Lauryl Alcohol, Non-Toxic Yes, Concentration Type Concentrated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.