Shop GEORGIA BOOT
See all product information
Create Account
Women's Wellington Boot, 6 1/2, Alloy Toe, 10 in H, Dark Brown, GB00557
Mfr # GB00557
Zoro # G906877024
product price:Â
$
175.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Alloy
Gender
Women's
Color
Dark Brown
Width
M
Style Number
GB00557
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00557
- Zoro #
- G906877024
- UPC #
- 193715379117
- Country of Origin
- China
Dimensions
- Size
- 6 1/2
- Width
- M
- Footwear Width
- M
- Height
- 10 in
- Heel Height
- 1 in
- Boot Height
- 10 in
- Overall Height
- 10 in
- Size (PRINT)
- 6 1/2
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.