Shop ARIAT

Men's Western Boot, 8 1/2 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G906898258


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G906898258
UPC #
889359266387
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Footwear Construction
Cemented
Predominant Footwear Color
Brown
Toe Style
Square Toe
Slip Resistant
Yes
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Last Number or Name
Groundbreaker Met - 10020063
Upper Color
Brown
Insole Material
Polyurethane
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Insulated
No
Non-Marking Upper
Yes
Waterproof Type
None
Liner Material
Mesh
Standards
ASTM F2413-11
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Heat Resistant
Yes
Resists
Oils, Slips
Metal Chip Resisting Sole
No
Outsole Technology
Duratread(TM)
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Conductive
No
Oil Resisting Sole
Yes
Insole System
Rebound
Metatarsal Guard
Internal
Closure Type
Pull-On
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Static Dissipative
No
Upper Boot Material
Leather; Suede
Removable Insole
Yes
CSA Footwear Standard
No Puncture Protection
Midsole Material
EVA
Puncture Resistant Insole
No
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Footwear Style
Western Boot
Upper Material Description
Suede
Insulation Type
None
Footwear Shank
Yes
Shank Material
Nylon
Toe Shape
Square
Wide Toe Cap
Yes
Heel Style
Defined Heel
Insole Color
Black/Green
Outsole Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Lugs
Rubber
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Insole Technology
Rebounding
Slip-Resistance Value - SATRA Heel - Dry
0.72
Heel Definition
Defined Heel
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.84
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Closure
Pull On
Toe Cap Material
Steel
Style Family
Western Boot
Maximum Heat Rating
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather, Suede
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.