This item is Discontinued.

Bates code 6, multicam/waterproof leather, PR E06610

This item is Discontinued.

Bates

code 6, multicam/waterproof leather, PR (Discontinued)

Mfr # E06610
Zoro # G9069137
UPC # 044208935894
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06610
Zoro #
G9069137
UPC #
044208935894
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8 in

Details

Color
Multicam
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
Yes
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Style Number
E06610
Liner Material
Mesh with Waterproof Membrane
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Footwear Closure Type
Front Lace and Side Zipper
Ninety Degree Heel
Yes
Outsole Material
Rubber
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather/Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Item
Tactical Boots
Footwear Shank Type
Fiberglass
Midsole Material
TPU
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Completely Non Metallic
Yes
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Insole System
Polyurethane
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Shank Material
Nylon/TPU
Metatarsal Guard
No
Resists
Slips
Upper Material
Leather/Nylon

Description

Tactical Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Multicam, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number E06610, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.