Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9069969


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4020
Zoro #
G9069969
UPC #
690774482197
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Slip Resistant
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Midsole Material
EVA
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Last Number or Name
Sublite
ASTM Footwear Class
F2413-11
Wide Toe Cap
Yes
Upper Material
Mesh
For Outdoor Traction
No
Non Metallic Upper
Yes
Metatarsal System
No
Ninety Degree Heel
No
Metatarsal Guard
No
Waterproof Type
None
Completely Non Metallic
Yes
Insole System
Removable
Upper Material Description
Synthetic
Toe Shape
Round
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Conductive
No
Electrical Hazard Rated
No
Max. Heat Rating
250 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Style Family
Athletic Shoe
Upper Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.45
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Liner Technology
Moisture Wicking
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.