Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9070045


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070045
UPC #
690774482227
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Footwear Sole Pattern
Slip Resistant
Non-Marking Sole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.46
Max. Heat Rating
250 Degrees F
Waterproof Type
None
ASTM Footwear Class
F2413-11
Metatarsal Guard
No
Last Number or Name
Sublite
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Conductive
No
Wide Toe Cap
Yes
Upper Material Description
Synthetic
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
Yes
Insulation Type
None
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Upper Material
Mesh
Oil Resisting Sole
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insole System
Removable
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Metatarsal System
No
Completely Non Metallic
Yes
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
For Outdoor Traction
No
Electrical Hazard Rated
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Upper Material (PRINT)
Mesh
Liner Technology
Moisture Wicking
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Construction
Cemented
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.