Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9070203


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070203
UPC #
690774482272
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Waterproof Type
None
Insulated
No
Insole System
Removable
Non Metallic Upper
Yes
Metatarsal System
No
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
Toe Shape
Round
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Slip Resistant
Wide Toe Cap
Yes
Metatarsal Guard
No
Last Number or Name
Sublite
Footwear Closure Type
Lace Up
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Material Description
Synthetic
Footwear Style
Athletic Shoe
Conductive
No
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Upper Boot Material
Man Made
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
0.46
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Shank Type
Nylon
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11
For Outdoor Traction
No
Upper Material
Mesh
Removable Insole
Yes
Insulation Type
None
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.45
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Technology
Moisture Wicking
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.