Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9070389


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070389
UPC #
690774482302
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
15

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Closure Type
Lace Up
Last Number or Name
Sublite
Metatarsal Guard
No
Non-Marking Sole
Yes
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.45
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Insulated
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Waterproof Type
None
Chain Saw Cut Resistant
No
Insole System
Removable
Liner Material
Mesh
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Electrical Hazard Rated
No
Upper Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Upper Boot Material
Man Made
Upper Material Description
Synthetic
For Outdoor Traction
No
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Footwear Sole Pattern
Slip Resistant
Insulation Type
None
Toe Shape
Round
ASTM Footwear Class
F2413-11
Completely Non Metallic
Yes
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Conductive
No
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.45
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.46
Maximum Heat Rating
250 Degrees F
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Liner Technology
Moisture Wicking
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.