Shop PACTIV
See all product information
Create Account
Disp Carry-Out Ctnr, 16 oz, Clear, PK240
Mfr # YSD2516
Zoro # G907055957
product price:
$
61.35
/pk 240, $0.26/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Base/Lid Combo
Capacity
16 oz
Material
Plastic
Color
Clear
Number of Compartments
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YSD2516
- Zoro #
- G907055957
- UPC #
- 00696599410544
- Country of Origin
- United States
Dimensions
- Diameter
- 4.7 in
- Height
- 2"; 2"
- Width
- 2"
- Depth
- 2"
- Outside Height
- 3.1 in in
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 16 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Clear, Compostable Not Compostable, Container Style Base/Lid Combo, Depth 2 in, Diameter Not Applicable, FSC Certified No, Height 2 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Disposable Utensil Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Round, Specific Material Plastic