This item is Discontinued.

Zoro Select Mediumweight Polystyrene Cutlery, Fork, White, PK100 BWK FORKMWPS

This item is Discontinued.

Zoro Select

Mediumweight Polystyrene Cutlery, Fork, White, PK100 (Discontinued)

Mfr # BWK FORKMWPS
Zoro # G907055988
UPC # 749507986799
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK FORKMWPS
Zoro #
G907055988
UPC #
749507986799
Country of Origin
United States

Dimensions

Length
6.13 in

Details

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
White
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
Packs per Case
10
Color
White
Pack Count
100
Material
Plastic
Item
Disposable Fork
Product Type
Fork
Utensil Type
Fork
Compostable
Not Compostable
Weight
Medium-Weight
SFI Certified
No
Bio-Based
No
Specific Material
Polystyrene
Wrapped or Unwrapped
Unwrapped
Recyclable
No
USDA Certified Bio-based Products
No
FSC Certified
No
BPI Certified
No
Disposable Utensil Type
Fork
Item Weight
Medium-Weight
Material Type
Plastic
Cutlery Type
Fork
Grade
Mediumweight

Description

Disposable Fork, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Disposable Utensil Type Fork, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.