This item is Discontinued.
This item is Discontinued.
Disp Bev Nap, 4 3/4 in x 4.75 in, PK4000 (Discontinued)
Mfr #
BWK8300K
Zoro #
G907056008
UPC # 00749507001409
Country of Origin Multiple
Category Disposable Napkins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK8300K
- Zoro #
- G907056008
- UPC #
- 00749507001409
- Country of Origin
- Multiple
Dimensions
- Length
- 9.5"
- Width
- 9.5"
- Folded Napkin Dimensions
- 4 3/4 in x 4 3/4 in
- Folded Napkin Width
- 4 3/4 in
- Unfolded Napkin Width
- 9 1/2 in
- Unfolded Napkin Size
- 9 1/2 in x 9 1/2 in
- Unfolded Napkin Length
- 9 1/2 in
- Folded Napkin Length
- 4 3/4 in
Description
Disposable Beverage Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 4 3/4 in x 4 3/4 in, FSC Certified No, Material Paper, Napkin Color Brown, Napkin Fold Type 1/4 Fold, Napkin Pattern Plain, Pack Count 500, Packs per Case 8, Ply 1, Product Series No Series, Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 9 1/2 in x 9 1/2 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.