Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051388099
- Zoro # G907111240
product price:Â
$
95.79
/ea
Key Features
Standards
RoHS Compliant
Container Type
Spool
Melting Temperature (Maximum)
442 Degrees F
Weight
500 g
Flux Requirement
Contains Flux Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0051388099
- Zoro #
- G907111240
- UPC #
- 037103352088
- Country of Origin
- Japan
Dimensions
- Wire Diameter
- 0.5 mm
Details
- Item
- Solder Wire
- Standards
- RoHS Compliant
- Container Type
- Spool
- Melting Temperature (Maximum)
- 442 Degrees F
- Weight
- 500 g
- Flux Requirement
- Contains Flux Core
- Flux Classification
- ROL0
- Flux Type
- No-Clean
- Material Composition
- 99.3% Tin, 0.7% Copper
- Solder Series
- SC L0
- Form
- Flux-Cored Wire
- For Joining
- Metal
- Features
- 100% Halogen Free Wire, Good Wetting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 99.3 Percent Tin, 0.7 Percent Copper, Wire Diameter 0.5 mm, Weight 500 g, Melting Temperature (Maximum) 442 Degrees F, Flux Type No-Clean, Flux Classification ROL0, Solder Series SC L0, For Joining Metal, Container Type Spool, Features 100 Percent Halogen Free Wire, Good Wetting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70 Percent, Reduced Splash of Flux and No-Clean Flux