Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9071174


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4020
Zoro #
G9071174
UPC #
690774482296
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
14
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Footwear Style
Athletic Shoe
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.46
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Construction Type
Cemented
Shank Material
Nylon
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Insulated
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Boot Material
Man Made
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Non Metallic Upper
Yes
Conductive
No
Liner Material
Mesh
Insulation Type
None
Midsole Material
EVA
Footwear Sole Pattern
Slip Resistant
Metatarsal Guard
No
Metatarsal System
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.45
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Upper Material
Mesh
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Sublite
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material Description
Synthetic
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Static Dissipative
Yes
Toe Shape
Round
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.46
Construction
Cemented
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Toe Cap Material
Composite
Style Family
Athletic Shoe
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
0.45
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.