This item is Discontinued.
This item is Discontinued.
Disp Cutlery Set, BK, Heavy Weight, PK250 (Discontinued)
Mfr #
BWKFKTNSHWPSBLA
Zoro #
G907150065
UPC # 10749507978142
Country of Origin China
Category Disposable Cutlery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWKFKTNSHWPSBLA
- Zoro #
- G907150065
- UPC #
- 10749507978142
- Country of Origin
- China
Dimensions
- Length
- 7.48 in
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color Black, Compostable Not Compostable, Material Polystyrene, Product Series Not Applicable, Disposable Utensil Type Cutlery Sets, Recyclable No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Wrapped, FSC Certified No, Pack Count 250, Packs per Case 6, Set Contents Fork, Knife, Napkin, Pepper, Salt, Spoon, SFI Certified No, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.