Souffle/Portion Cups, 2 oz, Clear, PK2500
- Mfr # BWKPRTN2TS
- Zoro # G907150126
product price:Â
$
39.99
/pk of 2500, $0.02/ea
Key Features
Disposable Foodware Color
Clear
Disposables Product Grouping
Portion
Material
Polypropylene
Capacity
2 oz
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWKPRTN2TS
- Zoro #
- G907150126
- UPC #
- 10749507977886
- Country of Origin
- China
Details
- Item
- Disposable Portion Cup
- Disposable Foodware Color
- Clear
- Disposables Product Grouping
- Portion
- Material
- Polypropylene
- Capacity
- 2 oz
- Color
- Clear
- For Use With
- Boardwalk Portion Cup Lids, 2 oz
- Item Weight
- Medium-Weight
- Recyclable
- No
- Weight
- Medium-Weight
- USDA Certified Bio-based Products
- No
- Compostable
- Not Compostable
- Disposable Utensil Type
- Portion Cup
- Product Type
- Portion Cup
- Coating/Lining
- Uncoated/Unlined
- BPI Certified
- No
- SFI Certified
- No
- Bio-Based
- No
- FSC Certified
- No
- Compatible Manufacturer Lid Part Number
- BWKPRTLID2
- Disposable Foodware Capacity
- 2 oz
- Type
- Portion Cup
Description
Disposable Portion Cup, Bio-Based No, BPI Certified No, Capacity 2 oz, Coating/Lining Uncoated/Unlined, Color Clear, Compatible Grainger Lid Part Number Not Applicable, Compatible Manufacturer Lid Part Number BWKPRTLID2, Compostable Not Compostable, FSC Certified No, Material Polypropylene, Disposable Utensil Type Portion Cup, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.