Glove, S18ND, Size 9, PK12
- Mfr # S18ND-9
- Zoro # G907150201
product price:Â
$
14.35
/pk of 12, $1.20/ea
Key Features
Color
Black
Glove Materials
Nylon
Glove Texture
Dotted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S18ND-9
- Zoro #
- G907150201
- UPC #
- -
- Country of Origin
- China
- Item
- Chemical Resistant Gloves
- Color
- Black
- Glove Materials
- Nylon
- Glove Texture
- Dotted
Dimensions
- Glove Size
- 9
Description
Gloves, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.