Shop UEI TEST INSTRUMENTS

Combustion Analyzer, 32to113F, 25% v/vO2

  • Mfr # KANE958NOKIT
  • Zoro # G907167247

product price: 
$
3,308.85
/ea
Free Shipping & Returns

Key Features

Type
7-Gas
Fuel Type
Bio Gas, Coal, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood
Combustion Efficiency
0 to 119.9%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 0.9999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KANE958NOKIT
Zoro #
G907167247
UPC #
053533900132
Country of Origin
United Kingdom
Item
Combustion Analyzer
Type
7-Gas
Fuel Type
Bio Gas, Coal, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood
Combustion Efficiency
0 to 119.9%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 0.9999
Excess Air
0 to 119.9%
Nitrogen Dioxide Measurement Range
0 to 1,000 ppm
Includes
(2) SM11103, (2) SM11105 Inlet Tube/Probe Connector, Particle Filter, USB Cable, Backpack, CP2T Flue Probe, Pressure Tubing
Display
6 Line Backlit Display
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Battery Type
(3) AA Rechargeable
Sulfur Dioxide Measurement Range
0 to 5,000 ppm
Features
Eligible for UEi Service+, LINK Capability to Wireless Probes, Low Flow Detection, Over Range Protection Pump
Replacement Sampling Assembly
CM11667/2 Replacement Water Trap
Minimum Excess Air Measured
0 %
Maximum Combustion Efficiency
99.9 %
Selectable Fuel Options
Bio Fuel, Coal, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood Chips
Calibration Certificate Type
Available Separately
Maximum Oxygen Measured
25 % v/v
Battery Chemistry
Alkaline
Minimum Oxygen Measured
0 % v/v
Maximum Operating Temperature
113 Degrees F
Battery Run Time
8 hr
Maximum Stack Temperature Measured
600 Degrees C
Maximum Excess Air Measured
119.9 %
Minimum Stack Temperature Measured
0 Degrees C
Number of Batteries Required
3
Batteries Included
Yes
Maximum Carbon Monoxide Measured
10,000 ppm
Minimum Operating Temperature
32 Degrees F
Minimum Combustion Efficiency
0 %
Digital Display Screen Type
LCD with Backlight
Minimum Carbon Monoxide Measured
0 ppm

Dimensions

Manufacturers Warranty Length
10 yr
Manufacturer Warranty Length
10 yr
Battery Size
AA
Fits Chest Size
Eligible for UEi Service+, LINK Capability to Wireless Probes, Low Flow Detection, Over Range Protection Pump

Description

Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 25 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Fuel, Coal, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 119.9 Percent, Minimum Excess Air Measured 0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.