Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNS, Light Blue, 7/16"-24 Thread
Mfr # 301138140
Zoro # G907167605
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Thread Size
7/16"-24
Thread Type
UNS
Gauge Length - No-Go Member
3/8 in
Gauge Finish
Chrome Plated
Pitch Diameter - Go Member
0.4104 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301138140
- Zoro #
- G907167605
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNS
- Gauge Finish
- Chrome Plated
- Hardness
- RC 70/72
- Handle Design
- Assembly
- Thread Class
- 2B
- Included Certification
- Certificate of Accuracy
- Gauge Material
- Tool Steel
- Tolerance Class
- X
- Standards
- ISO 17025
- Included Handle
- Taperlock 2
- Long Form Calibration Certificate
- No
- Gauge Type
- Go (Plus); No-Go (Minus)
- Handle Color
- Light Blue
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 2, Thread Class 2B, Thread Size 7/16 In.-24, Thread Type UNS, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.4104 in