This item is Discontinued.

No Product Image Available

This item is Discontinued.

Centripro

Diaphragm Tank, Butyl Rubber, 25.9 gal (Discontinued)

Mfr # T80
Zoro # G907167704
UPC # 697666419590
Country of Origin Canada
Category Storage Tanks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T80
Zoro #
G907167704
UPC #
697666419590
Country of Origin
Canada
Item
Epoxy Coated Diaphragm Tanks
Max. Water Temp.
120 Degrees F
Inlet
1 in
Tank Type
Pre-Charged
Tank Orientation
Vertical
Precharge Pressure
38 psi
Drawdown @ 20-40 PSI
8.9 gpm
Drawdown @ 30-50 PSI
7.7 gpm
Drawdown @ 40-60 PSI
6.7 gpm
Tank Capacity
25.9 gal
Body Material
Rubber
Product Type
Water Tank
Water Temperature - Maximum
120 Degrees F

Dimensions

Overall Height
39 5/8 in
Manufacturers Warranty Length
5 yr Limited Tank Warranty
Diameter
15 3/8 in
Inlet Diameter
1 in
Manufacturer Warranty Length
5 yr
Tank Diameter
15 3/8 in

Description

Epoxy Coated Diaphragm Tanks, Tank Type Pre-Charged, Tank Capacity 25.9 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Rubber, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 8.9 gpm, Drawdown @ 30-50 PSI 7.7 gpm, Drawdown @ 40-60 PSI 6.7 gpm, Overall Height 39 5/8 in, Diameter 15 3/8 in, Inlet 1 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.