Welding Fume Extractor Arm, 84" L, 6" dia.

  • Mfr # EA76

  • Zoro # G907194670


product price:  $1,788.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Series
EA
Overall Length
84 in
Product Type
Fume Extraction Arm
Extraction Arm Diameter
6 in
Hose Inside Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA76
Zoro #
G907194670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
84 in
Extraction Arm Diameter
6 in
Hose Inside Diameter
6 in
Nozzle Width
13 in

Details

Item
WELDING FUME EXTRACTOR ARM
Series
EA
Product Type
Fume Extraction Arm
Compatible Extractor Manufacturer Part Number
EXB2
Compatible Extractor Series
EXTRACT-ALL

Description

WELDING FUME EXTRACTOR ARM, Product Type Fume Extraction Arm, Compatible Extractor Manufacturer Part Number EXB2, Hose Inside Diameter 6 in, Overall Length 84 in, Compatible Extractor Series EXTRACT-ALL, Extraction Arm Diameter 6 in, Nozzle Width 13 in, Series EA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.