Stand, 2 ton, 85" Max H, Square Saddle

  • Mfr # UH20

  • Zoro # G907386020


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME PASE-2019
Duty Rating
Heavy Duty
Stand Type
High Reach Underhoist Supplementary Stand
Saddle Length
3 3/16 in
Individual Item Weight
41 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UH20
Zoro #
G907386020
UPC #
731413592263
Country of Origin
China

Dimensions

Saddle Length
3 3/16 in
Saddle Width
3 3/16 in
Saddle Diameter
3 in
Minimum Height
56 1/4 in
Base Diameter
24 in
Maximum Extended Height
85 in

Details

Standards
ASME PASE-2019
Item
Hoist Stabilizing Jack Stand
Duty Rating
Heavy Duty
Stand Type
High Reach Underhoist Supplementary Stand
Individual Item Weight
41 lb
Individual Stand Load Capacity
2 ton
Base Material
Steel
Base Shape
Triangle
Locking Type
Pin
Saddle Tilt Angle
0 Degrees
Features
Multi-Lingual OTC Owner's Manual for Stands, Thrust-Bearing Style Adjuster
Lifting Actuator
Threaded Rod with T-Handle
Saddle Shape
Square
Load Capacity per Pair
2 ton

Description

Hoist Stabilizing Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Threaded Rod with T-Handle, Load Capacity per Pair 2 ton, Minimum Height 56 1/4 in, Maximum Extended Height 85 in, Base Material Steel, Saddle Shape Square, Saddle Length 3 3/16 in, Saddle Width 3 3/16 in, Saddle Diameter 3 in, Base Shape Triangle, Locking Type Pin, Saddle Tilt Angle 0 Degrees , Standards ASME PASE-2019, Base Diameter 24 in, Features Multi-Lingual OTC Owner's Manual for Stands, Thrust-Bearing Style Adjuster

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.