This item is Discontinued.

This item is Discontinued.
1-3/16" x 25' Shockforce G1 Dual Sided Tape Measure (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1125-02
- Zoro #
- G907476820
- UPC #
- 037103358233
- Country of Origin
- China
Dimensions
- Blade Length
- 25 ft
- Overall Width
- 3.85 in
- Overall Length
- 5.85 in
Details
- Item
- Gen 1 Tape Measure, 25ft
- Blade Material
- Steel
- System of Measurement
- SAE
- Blade Style
- A24
- Blade Finish
- Nylon Coated
- Tether Ready
- Yes
Description
Gen 1 Tape Measure, 25ft