LetterLabel, 2-3/8inH, 1-1/2inW, PK10

  • Mfr # 3000-P

  • Zoro # G9074931


product price:  $14.25
/pk 10, $1.43/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
2 3/8 in
Character Height
2 in
Character Color
Black
Character Type
Letters
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3000-P
Zoro #
G9074931
UPC #
754473033446
Country of Origin
Mexico

Dimensions

Overall Height
2 3/8 in
Character Height
2 in
Character Width
1 1/2 in
Overall Width
1 1/2 in

Details

Item
Letter Label
Material
Retroreflective Sheeting
Character Color
Black
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
High Intensity Prismatic
Includes
(10) Labels
Markers per Card
1
Legend Color
Black, Green
Color
Black, Glow In The Dark Border/Silver
Background Color
Silver
Character
P
Number of Cards
10
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Glow-in-the-Dark
Yes
Package Type
Sheet
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Visibility
Glow-in-the-Dark
Characters Included
P
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Embossed
No
Application
General Identification
Self-Spacing/Aligning
No
Adhesive Type
Permanent Adhesive
Font
Archivo Narrow

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.