Shop HEXARMOR

X1G, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame, Half-Frame

  • Mfr # 11-32002-02

  • Zoro # G907630451


product price: 
$
9.69
/ea

Key Features

Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-32002-02
Zoro #
G907630451
UPC #
810070600631
Country of Origin
Germany
Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
TPU
Foam Lined
Yes
Series
X1G
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Metal Detectable
No
Photochromatic Lens
No
X-Ray Detectable
No
Includes
Polybag
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Includes Anti-Fog Lens Coating
Yes
Arm Color
Black
Eye Socket Lining Material
Foam
Dielectric Protection
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes Polarized Lens Coating
No
Includes Padded Nose Piece
Yes
Includes Anti-Static Lens Coating
No
Visible Light Scale Protection
L0
Includes Padded Arms
Yes
Includes Scratch-Resistant Lens Coating
Yes
Includes No Lens Coatings
No
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Ultra-Violet Scale Protection Designation
U6
Includes Eye Socket Lining
No
Includes Brow Lining
No
Hinge Type
Barrel
Nose Bridge Adjustment Type
Flexible
Padding Location
Temples, Nose Bridge
Lining Location
Eye Socket
Nose Bridge Material
TPE
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Arm Material
TPE, TPU
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Dielectric, Vented

Description

Safety Glasses, Series X1G, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Hard Coat, TruShield(R), Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material TPU, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Polybag, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.