Shop BDG
See all product information
Create Account
Disposable Gloves, 5 mil Palm, Tripolymer, Powder-Free, L, 100 PK, Blue
Mfr # 99-1-6350-L
Zoro # G907630598
product price:Â
$
18.99
/pk 100, $0.19/ea
Key Features
Material
Tripolymer
Palm Thickness
5 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-6350-L
- Zoro #
- G907630598
- UPC #
- 063344439288
- Country of Origin
- Sri Lanka
- Item
- Disposable Gloves
- Material
- Tripolymer
- Color
- Blue
- Disposable Glove Type
- Chemical-Resistant, Food-Grade
- Latex-Free
- Contains Latex
- Cuff Style
- Beaded
- Powdered/Powder-Free
- Powder-Free
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Grain
- Acceptable Quality Level (AQL)
- 1.5
- Standards
- EN1186, EN374-1, EN374-2, EN374-5, FDA 21 CFR 177.2600, ISO 14855-1
- ISO Class
- Not Rated
- Glove Treatments
- Powder-Free
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi, Virus
- Texture Location
- Full
- Anti-Static
- Anti-Static Not Included
- Silicone-Free
- Silicone-Free
- Accelerator-Free
- Contains Accelerators
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Green Environmental Attribute
- Biodegradable Per ISO 14855-1:2012
- Federal 209E Clean Room Class
- Not Rated
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Tripolymer, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free