This item is Discontinued.

Timberland Pro Men's Composite Toe Athletic High-Top Shoe, Black, 11, M, TB0A28WF001 TB0A28WF001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Athletic High-Top Shoe, Black, 11, M, TB0A28WF001 (Discontinued)

Mfr # TB0A28WF001
Zoro # G907685079
UPC # 196009161887
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A28WF001
Zoro #
G907685079
UPC #
196009161887
Country of Origin
Cambodia

Dimensions

Size
11
Width
M
Footwear Width
M
Size (PRINT)
11

Details

Item
Athletic High-Top Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
TB0A28WF001
Upper Boot Material
Mesh
Waterproof
No
Features
30-Day Comfort Guarantee, Antimicrobial Odor Control, Metal Detector Friendly, Mutilation Free, Timberland PRO(R) Raptek
Standards
ASTM F2412-18a, ASTM F2413-18, ASTM F2892-18, CAN/CSA-Z195-14 Grade 1
Non-Marking Upper
Yes
Footwear Sole Pattern
Lug
Removable Insole
Yes
Conductive
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Metatarsal Guard
No
Lugs
Rubber
Toe Shape
Round
Footwear Construction Type
Cemented
Resists
Abrasion
Upper Color
Black
Shank Material
Fiberglass
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Outsole Color
Black
Heel Style
Flat Heel
Chemical Resisting Sole
Yes
Footwear Style
Athletic High-Top Shoe
Predominant Footwear Color
Black
Insulated
No
Footwear Shank Type
Fiberglass
CSA Footwear Standard
Not Specified
Upper Material Description
Mesh
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Outsole Technology
Timberland PRO(R) FLEX
Max. Heat Rating
248 Degrees F
Footwear Construction
Cemented
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Last Number or Name
Radius
Insole Material
Polyurethane
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Insole System
Anti-Fatigue
Wide Toe Cap
Yes
Closure Type
Lace Up
Static Dissipative
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):.88, (NaLS):.61, (Wet):.71
Heat Resistant
No
Puncture Resistant Insole
No
Toe Style
Round Toe
Liner Material
ReBottle
For Outdoor Traction
Yes
Metatarsal Guard Style
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (NaLS) .75, (Wet) .84
Footwear Shank
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Mesh
Laces Color
Black
Slip-Resistance Value - SATRA Heel - Wet
0.84
Midsole Technology
Comfort, Durability, Flexibility, Lightweight
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Liner Technology
ReBOTL(TM)
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1
Closure
Lace Up
Insole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily
0.55
Maximum Heat Rating (PRINT)
248 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Comfort, Durability, Flexibility, Lightweight
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.