Shop ASI GLOBAL PARTITIONS
See all product information
Create Account
Urinal Screen, Cream, 18 in W
Mfr # 65-M081881-9235
Zoro # G907713918
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Finish
Pebble
Includes
Mounting Hardware
Color
Cream
Includes Mounting Hardware
Yes
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
65-M081881-9235
Zoro #
G907713918
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Height
48 in
Overall Width
18 in
Height
48 in
Width
18 in
Details
Finish
Pebble
Includes
Mounting Hardware
Item
Urinal Screen
Color
Cream
Includes Mounting Hardware
Yes
Mounting Type
Wall Anchored
Component Type
Urinal without Pilaster
Resistance Properties
Theft-Resistant
Material
Solid Plastic Polymer
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Solid Plastic Polymer, Overall Width 18 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Cream, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Pebble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.