Mens Brown Steel Toe Three Eye Tie B, Brown, 9.5EEE 12

  • Mfr # FS2326

  • Zoro # G907844070


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
12
Color
Brown
Upper Boot Material
Full Grain Leather
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G907844070
UPC #
690774460614
Country of Origin
China

Dimensions

Footwear Width
12
Size
9.5EEE
Height
5

Details

Item
Mens Brown Steel Toe Three Eye Tie B
Color
Brown
Upper Boot Material
Full Grain Leather

Description

Mens Brown Steel Toe Three Eye Tie B, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.