This item is Discontinued.

This item is Discontinued.
5 Mens Brown Comp Toe 11 in Pull On Moc, Brown, 6M, 12 (Discontinued)
Mfr #
IA5093
Zoro #
G907844681
UPC # 690774580848
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IA5093
- Zoro #
- G907844681
- UPC #
- 690774580848
- Country of Origin
- China
- Item
- Mens Brown Comp Toe 11 in Pull On Moc
- Color
- Brown
- Upper Boot Material
- Leather
Description
Mens Brown Comp Toe 11 in Pull On Moc, 1 Pair