Curved Disc Spring, 301 SS, PK25
- Mfr # U2500110S
- Zoro # G907867222
product price:Â
$
18.15
/pk of 25, $0.73/ea
Sold in multiples of 11Â pks for
$199.65
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.011 in
Overall Height
0.06 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2500110S
- Zoro #
- G907867222
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.011 in
- Overall Height
- 0.06 in
- Max. Outside Dia.
- 0.49 in
- Min. Inside Dia.
- 0.26 in
- For Rod Size
- 0.25
- For Hole Size
- 0.5
- Inside Diameter - Minimum
- 0.27 in
- Outside Diameter - Maximum
- 0.49 in
- Compatible Rod Size
- 1/4 in
- Compatible Hole Diameter
- 1/2 in
Details
- Item
- Curved Disc Spring
- System of Measurement
- Inch
- Material
- 301 Stainless Steel
- Finish
- Plain
- Type
- Curved Spring Washer
- Deflection @ Load
- 0.034 in
- Load @ Deflection (Lbs.)
- 1.57 lb
- Meets/Exceeds
- ASTM-A666
- Spring Rate (Lbs./In.)
- 241 lb/in
- Standards
- ASTM A666
- Spring Rate
- 241 lb/in
- Disc Type
- Curved
- Shell Material
- 301 Stainless Steel
Description
Curved Spring Washer SS,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.