Shop SPEC
See all product information
Create Account
Belleville Spring, Carbon Steel, PK25
- Mfr # B0375015
- Zoro # G907867239
product price:Â
$
18.89
/pk of 25, $0.76/ea
Sold in multiples of 10Â pks for
$188.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Thickness
0.015 in
Overall Height
0.03 in
Finish
Oil
Type
Belleville Spring Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0375015
- Zoro #
- G907867239
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Belleville Spring
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Oil
- Type
- Belleville Spring Washer
- Deflection @ Load
- 0.021 in
- Load @ Deflection (Lbs.)
- 29 to 40 lb
- Spring Rate (Lbs./In.)
- 5,750 lb/in
- Meets/Exceeds
- AMS5906
- Calculated Load @ Flat (Lbs.)
- 55 lb
- Standards
- ASTM A684
- Calculated Load @ Flat
- 55 lbf
- Spring Rate
- 5,750 lb/in
- Disc Type
- Belleville Spring
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 0.015 in
- Overall Height
- 0.03 in
- Max. Outside Dia.
- 0.375 in
- Min. Inside Dia.
- 0.19 in
- For Hole Size
- 0.375
- For Rod Size
- 0.188
- Inside Diameter - Minimum
- 0.19 in
- Compatible Rod Size
- 3/16 in
- Compatible Hole Diameter
- 3/8 in
- Outside Diameter - Maximum
- 0.38 in
Description
Belleville Spring Washer Spring Steel,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.