Shop OMNICLEAN

PortableAirCleaner, 1500cfm, 1875sqft

  • Mfr # OCA1510-001
  • Zoro # G907877641

product price: 
$
6,142.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
800 cfm, 1,500 cfm
Voltage
110V AC
Overall Width
18 in
Overall Depth
20 in
Overall Height
49 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OCA1510-001
Zoro #
G907877641
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
20 in
Overall Height
49 1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Portable Air Cleaner
Air Flow
800 cfm, 1,500 cfm
Voltage
110V AC
Standards
IEST-RP-CC001.3
Filter Efficiency
99.99 %
Weight
110 lb
Mobility
Mobile
Control Type
Touchscreen
CADR Rating (Smoke)
1,499
Maximum Coverage Area
1,875 sq ft
Number of Cleaning Stages
3
Primary Filter Type
Pleated
Filters Down To
0.3 micron
Frequency
60 Hz
Maximum Air Flow
1,500 cfm
Air Cleaner Wattage
64 W
Noise Level
66 dB
Bluetooth Enabled
Not Wi-Fi Compatible
Filters Out
Bacteria, Chemicals, Gases, Odors, Viruses, VOC
Primary Filter Performance Rating
MERV 11
Occupancy Sensor
Occupancy Sensor Not Included
Amperage
7.1 A
Wi-Fi Compatible
No
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration, Ultraviolet Germicidal Irradiation
Housing Color
White
Use Location
Room
Air Cleaning Technology
Filtration
UV-C Bulb Change Reminder
Yes
Filters Included
Activated Carbon (Secondary), HEPA (Primary), Pleated (Pre-Filter)
Maximum Noise Level
66 dB
Air Quality Sensor
Air Quality Sensor Not Included
UV-C Bulb Wattage
64 W
Includes Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
57 dB
Control Method
Built-In
Wattage
64 W

Description

Portable Air Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.