Single-Ended Cordset, 10 m L Cable

  • Mfr # EVC075

  • Zoro # G907877665


product price:  $38.15
/ea

Key Features

Product Type
Single Ended
End 1 Number of Pins
5
Cable Length
10 m
Wire Size
0.34 mm²
IP Rating
IP65, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVC075
Zoro #
G907877665
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Wire Size
0.34 mm²
Dimensions [mm]
26.5 x 15.5 x 36.5

Details

Item
Cordset
Product Type
Single Ended
End 1 Number of Pins
5
IP Rating
IP65, IP67, IP68, IP69K
Max. Amps
4 A
Maximum Operating Temperature
194 Degrees F
Max. Voltage
60 V AC/DC
End 2 Connection Type
Bare Wire
Standards
CE, cULus, EAC, UKCA
End 1 Connection Type
M12
Features
High Protection Rating for the Requirements of Harsh Industrial Environments, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Resistant to Oils and Coolants, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism
End 1 Mounting Orientation
Angle
Cable Jacket Material
PUR
Minimum Operating Temperature
-13 Degrees F
Cable Jacket Color
Black
End 1 Gender
Female
Number of Wires
5
End 1 Number of Keyways
1
Special feature
Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability
Ambient temperature (moving) [°C]
-25...90
Material nut
brass, nickel-plated
Connection
Connector: 1 x M12, angled; coding: A; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Protection class
II
Storage humidity [%]
10...100
Other climatic conditions for storage according to stated class
1K22/ DIN 60721-3-1
Overall current rating (UL) [A]
3
Operating voltage [V]
< 60 AC/DC
Max. current load total [A]
4
Materials
housing: TPU orange; Sealing: FKM
Storage temperature [°C]
-25...55
Electrical connection
Cable: 10 m, PUR, Halogen-free, black, Ø 4.6 mm; 5 x 0.34 mm² (42 x Ø 0.1 mm )
Ambient temperature [°C]
-25...90

Description

Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 5, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA, Cable Type Round, End 1 Number of Keyways 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.