
Carriage Bolt, Square Neck, 7-1/2 in L, Steel, Zinc Plated, 60 PK
Mfr # 50120C
Zoro # G9079088
product price:Â $183.99
/pk 60, $3.07/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Fastener Length
7-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50120C
Zoro #
G9079088
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Fastener Length
7-1/2 in
Thread Length
6 in
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Item
Carriage Bolt
Tensile Strength
60,000 psi
Head Type
Carriage
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Description
Carriage Bolts,1/2-13X7 1/2 BOLT,PK60, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.