Cable Tie, 8 in L, 2.16 in Max Bundle Dia., Yellow, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # EVT-S08YW-TA

  • Zoro # G907951099


product price:  $21.79
/pk 100, $0.22/ea

Key Features

Cable Tie Style
Releasable Plenum Rated
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2.16 in
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVT-S08YW-TA
Zoro #
G907951099
UPC #
845425029751
Country of Origin
Multiple

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2.16 in
Actual Length
8 in
Max. Bundle Dia.
2.16 in

Details

Item
Cable Tie
Cable Tie Style
Releasable Plenum Rated
Color
Yellow
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
UL Type
2
Locking Style
Push-Tab Release
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Max. Temp. Rating
85 Degrees C
Cable Tie Properties
UV Light Resistant
Min. Temp. Rating
-40 Degrees C
Standards
UL Listed
Basic Material - Cable Tie
Nylon
Plenum Rated
Yes
Cable Tie Duty
Standard
Temp. Range
-40 Degrees C to 85 Degrees C
Flame Retardant
Yes

Description

Releasable Cable Tie, Releasable, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Push-Tab Release, Color Yellow, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 55 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 2.16 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products