This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XH4
- Zoro #
- G908061667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Work Station Width
- 48 in
- Overall Width
- 48 in
- Overall Depth
- 30 in
- Non-Metal Top Thickness
- 1 3/4 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- Color
- Natural
- For Use With
- Workbenches with Legs and No Pedestals
- Top Material Finish
- Lacquered
- Compatible with Series
- G-HT
- Includes Stringer
- No
- Edge Shape
- Square
- Top Material
- Hardwood
- Includes Mounting Hardware
- Yes
- Compatible with Manufacturer Part Number
- Universal
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Compatible Brand
- Tennsco
- Top Load Capacity
- 3,800 lb
- Product Type
- Workbench Top
- For Location
- Indoor
- Number of Legs Required
- 3
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 48 in, Top Material Finish Lacquered, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 3,800 lb, Top Material Hardwood, Top Metal Material Gauge Not Applicable, Compatible with Series G-HT, ESD Safe No, For Leg Depth 30 in, 36 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov