Shop DUALVEE
See all product information
Create Account
Track, SS, 12.5" L, 0.437" W, 0.187" H
Mfr # T1SS12507
Zoro # G908061902
product price:Â
$
49.55
/ea
Key Features
For Use With
DualVee Guide Wheels
Rail Finish
Hardened Steel
Agency Compliance
AISI
Mounting Hole from Shaft End
0.25 in
Mounting Hole Center to Center
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1SS12507
- Zoro #
- G908061902
- UPC #
- -
- Country of Origin
- United States
- Item
- Track
- For Use With
- DualVee Guide Wheels
- Rail Finish
- Hardened Steel
- Agency Compliance
- AISI
- Mounting Hole from Shaft End
- 0.25 in
- Mounting Hole Center to Center
- 2 in
- Rail Material
- Stainless Steel
- System of Measurement
- Inch
- Series
- DualVee
- Number of Mounting Holes
- 7
- Standards
- AISI
- Mounting Hole Center to Shaft End
- 0.25 in
- Edge Angle
- 90 Degrees
- Rail Type
- Slide
Description
Track, Overall Length 12.5 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Stainless Steel, Manufacturer Size 1, Number of Mounting Holes 7, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.