Shop DUALVEE
See all product information
Create Account
Track, Carbon Steel, 5 ft L, 0.437" W
- Mfr # T1-5
- Zoro # G908061995
product price:Â
$
83.25
/ea
Key Features
Mounting Hole Center to Center
2 in
Rail Finish
Hardened Steel
For Use With
DualVee Guide Wheels
Agency Compliance
AISI
Rail Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-5
- Zoro #
- G908061995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 0.156 in
- Overall Length
- 60 in
- Size
- 1
- Overall Height
- 0.187 in
- Overall Width
- 0.437 in
- Manufacturer Size
- 1
- Undercut Depth
- 0.062 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Details
- Item
- Track
- Mounting Hole Center to Center
- 2 in
- Rail Finish
- Hardened Steel
- For Use With
- DualVee Guide Wheels
- Agency Compliance
- AISI
- Rail Material
- Carbon Steel
- Series
- DualVee
- System of Measurement
- Inch
- Edge Angle
- 90 Degrees
- Rail Type
- Slide
- Standards
- AISI
- Mounting Hole Center to Shaft End
- 0.25 in
Description
Track, Overall Length 60 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov