Shop EDGE EYEWEAR
See all product information
Create Account
Dawson, Safety Glasses, Anti-Scratch, Red Mirror Lens, Black Frame, Full-Frame
Mfr # XDAP419
Zoro # G908062060
product price:Â
$
16.45
/ea
Key Features
Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Foam Lined
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XDAP419
- Zoro #
- G908062060
- UPC #
- 697920022603
- Country of Origin
- Taiwan, Province of China
Dimensions
- Adjustable Arm Length
- No
- Eyewear Size
- M
- Arm Length
- 4 in
- Temple-to-Temple Width
- 4 in
Description
Safety Glasses, Series Dawson, Gender Unisex, Lens Color AP Red, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA Certified
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.