Shop KIPP
See all product information
Create Account
Stepped Diamong Locating Pin, 22 mm dia
- Mfr # K0818.222
- Zoro # G908073257
product price:Â
$
38.79
/ea
Key Features
Material
Tool Steel
Shouldered
Yes
Standards
RoHS
Head Diameter
22 mm
Head Chamfer Length
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0818.222
- Zoro #
- G908073257
- UPC #
- 4059245234264
- Country of Origin
- Japan
Dimensions
- Head Diameter
- 22 mm
- Head Chamfer Length
- 5 mm
- Shank Outside Diameter
- 16 mm
- Shank Length
- 22 mm
- Head Height
- 17 mm
Details
- Item
- Stepped Diamong Locating Pin
- Material
- Tool Steel
- Shouldered
- Yes
- Standards
- RoHS
- System of Measurement
- Metric
- Head Shape
- Diamond
- Shell Material
- Tool Steel
Description
Stepped Diamong Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Diamond, Head Diameter 22 mm, Head Height 17 mm, Shank Outside Diameter 16 mm, Head Chamfer Length 5 mm, Material Tool Steel, Shank Length 22 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.