Shop DUALVEE
See all product information
Create Account
Guide Wheel, 900 lbf Max Load Axial
- Mfr # W4SSX
- Zoro # G908104685
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Lubrication
Klubersynth UH1 14-151
For Use With
Track
Size
4
Maximum Load Radial
2,181 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4SSX
- Zoro #
- G908104685
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Size
- 4
- Bottle Size
- 4
- Size - Alpha
- 4
- Container Size
- 4
Details
- Item
- Guide Wheel
- Material
- Stainless Steel
- Lubrication
- Klubersynth UH1 14-151
- For Use With
- Track
- Maximum Load Radial
- 2,181 lbf
- Maximum Operating Temperature
- 212 Degrees F
- System of Measurement
- Inch
- Series
- DualVee
- Wheel Material
- Stainless Steel
- Maximum Load Axial
- 900 lbf
- Minimum Operating Temperature
- -22 Degrees F
- Bearing Protection
- Sealed, Shielded
- Vee Angle
- 90 Degrees
- Compatible Product Type
- Track
Description
Guide Wheel, Bearing Protection Sealed, Shielded, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 900 lbf, Maximum Load Radial 2,181 lbf, Size 4, System of Measurement Inch, Series DualVee, Wheel Material Stainless Steel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Vee Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.