Combination Wrench, Metric, 14mm Size

  • Mfr # J1214MESB

  • Zoro # G9081475


product price:  $17.39
/ea

Key Features

Overall Length
4 1/2 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
14 mm
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1214MESB
Zoro #
G9081475
UPC #
662679115876
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Head Size
14 mm
Head Thickness
5/16 in, 3/8 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Reversing
No
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Standards
ASME B107.100-2010
Weight
0.2 lb
Head Type
Offset
Ratcheting
No
Tether Style
Tether Capable
Nonsparking
No
Opening Type
Hex
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Handle Color
Silver
Measurement Type
Metric
Handle Type
One Piece
Box End Type
12-Point Box End

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Non-reflective black oxide finish for use where non-plated products are required
The box end is countersunk for easy application to the fastener

Additional Features:

  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.