Standard Clevis Pin, 7/8 in Dia, 5-45/64 in Usable Lg, Carbon Steel, 1 PK
Mfr # CLP-0875-6000/B
Zoro # G9081777
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
7/8 in
Usable Length
5-45/64 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLP-0875-6000/B
Zoro #
G9081777
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
7/8 in
Usable Length
5-45/64 in
Shank Length
5-45/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Used With
BP-210
Description
Clevis Pin,7/8 In. x 6 In.,LCS PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.