Standard Clevis Pin, 2 in Dia, 2-13/64 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLP-1000-2500/B

  • Zoro # G9081917


product price:  $2.85
/ea
Sold in multiples of 7 for $19.95

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
3 in
Usable Length
2-13/64 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLP-1000-2500/B
Zoro #
G9081917
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3 in
Usable Length
2-13/64 in
Shank Length
2-13/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Used With
BP-210

Description

Clevis Pin,1 In. x 2-1/2 In.,LCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.