MeasuringSystemCable, Green, 0.43in-OD, 50V

  • Mfr # CF113-004-D

  • Zoro # G908259545


product price:  $12.59
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF113-004-D
Zoro #
G908259545
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Outside Diameter
0.43 in
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Nominal Outside Diameter
0.43 in

Details

Item
Measuring System Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Minimum Operating Temperature - Fixed
-58 Degrees F
Cable Series
CF113-D
Product Type
Measuring System Cable
Conductor Color Code
Black, Blue, Blue/Black, Brown, Brown/Green, Green, Green/Black, Gray, Pink, Red, Red/Black, Purple, White, White/Green, Yellow, Yellow/Black
Maximum Acceleration
164 m/sq sec
Minimum Operating Temperature - Flexible
-40 Degrees F
Conductor Grouping
(4) Pair 26 AWG/(4) 26 AWG/(4) Shielded 20 AWG
Maximum Operating Temperature
176 Degrees F
Maximum Velocity - Supported
16 fps
Resistance Properties
Coolant Resistant, Antimicrobial, MUD Resistance, Notch Resistance, Oil and Grease Resistant
Maximum Velocity - Unsupported
33 fps
Series
Chainflex
Includes Ground
No

Description

Measuring System Cable, Conductor Color Code Black, Blue, Blue/Black, Brown, Brown/Green, Green, Green/Black, Gray, Pink, Red, Red/Black, Purple, White, White/Green, Yellow, Yellow/Black, Conductor Grouping (4) Pair 26 AWG/(4) 26 AWG/(4) Shielded 20 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.