Shop CHAINFLEX
See all product information
Create Account
Motor Cable, 2 AWG, Blue, PUR, 1000 V
Mfr # CFROBOT6-35003
Zoro # G908259705
product price:Â
$
42.79
/ea
Key Features
Number of Conductors
3
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Blue
Shielding
Unshielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFROBOT6-35003
- Zoro #
- G908259705
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- Order by the Foot
- Conductor Size
- 2 AWG
- Overall Length
- Order by the Foot
- Outside Diameter
- 1 in
- Minimum Bend Radius Factor - Flexible
- 8 x OD
- Minimum Bend Radius Factor - E-Chain
- 10 x OD
- Minimum Bend Radius Factor - Fixed
- 5 x OD
- Nominal Outside Diameter
- 1 in
- Wire Rope Length
- Order by the Foot
Description
Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 2 AWG, Jacket Color Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 3