Shop BRADY

SleeveLabel, Yellow, Polyolefin, 1-3/4inW

  • Mfr # BM-094-175-342-YL

  • Zoro # G908260718


product price:  $1,478.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Label Finish
Matte
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM-094-175-342-YL
Zoro #
G908260718
UPC #
888434603567
Country of Origin
United States

Dimensions

Roll Width
1/8 in
Minimum Wire Diameter
0.02 in
Label Height
3/16 in
Maximum Wire Diameter
0.08 in
Label Width
1 3/4 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
2,500
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
Yellow ( Matte )
Shrink Ratio
3:1
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Minimum Wire Gauge
28 AWG
Material Series
B-342
Recommended Ribbon
M61-R6610, M7-R6600
Maximum Service Temperature
275 Degrees F
Labels per Row
1
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink
Material Properties
Flame-retardant
Preprinted Text
No Legend
Maximum Wire Gauge
20 AWG
Double-Sided Printable
No
Preprinted Images
None
Minimum Service Temperature
-67 Degrees F
Number of Labels Included
2,500
Product Type
Sleeve Label
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 3/16 in, Label Width 1 3/4 in, Number of Labels Included 2,500, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.