
Thread Cutting Screw, M2.5-0.45 x 6 mm, Wax Steel Pan Head 1500 PK
Mfr # M2.56D7500CY
Zoro # G9082947
product price:Â $71.59
/pk 1500, $0.05/eaKey Features
Pan Head
Blunt Tip
System of Measurement
Metric
Screw Size
M2.5-0.45
Fastener Length
6 mm
Material
Steel
Finish
Wax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M2.56D7500CY
Zoro #
G9082947
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.5-0.45
Fastener Length
6 mm
Details
System of Measurement
Metric
Head Type
Pan
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500C
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M2.5-0.45X6 Din 7500 C Metric Type Z Pan Thread Rolling Screw Zinc Yellow Bake And Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.