
Standard Clevis Pin, 3/4 in Dia, 3-49/64 in Usable Lg, 316 Stainless Steel, 1 PK
Mfr # CLPS6-0750-4000
Zoro # G9083061
product price:Â $20.79
/ea
Sold in multiples of 250 for $5,197.50
Key Features
Head Type
Headed
System of Measurement
Inch
Shank Length
3-49/64 in
Material
316 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLPS6-0750-4000
Zoro #
G9083061
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/4 in
Usable Length
3-49/64 in
Shank Length
3-49/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Used With
BP-211
Description
Clevis Pin,3/4 In. x 4 In.,SS316 PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.